
Decora Duplex Receptacle, 15A, 125V, White, Heavy-Duty Spec Grade
Item #: 644416
Cat #: 16292-W
UPC: 078477473566
Documents & Guides
15 Amp, 125/250 Volt, NEMA 5-15R_6-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage, Back & Side Wired, Steel Strap, - White
Sign In or Register to view pricing and more.
Overview
15 Amp, 125/250 Volt, NEMA 5-15R_6-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Dual Voltage, Back & Side Wired, Steel Strap, - White
Also known as: 078477473566, 16292-W
Specifications
Amps: | 15 |
Volts AC: | 250, 125 |
Color: | White |
Amps: | 15 |
Color: | White |
Volts AC: | 250, 125 |
Customer Reviews
No reviews for this product
(0)