Breaker, Flex Cable Operator, Stainless Steel Handle, 4' Length

Item #: 644269

Cat #: 140G-J-FCS04

UPC: 885630980591

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, J Frame, Stainless Steel Handle, 4 Foot Length, NEMA 4,4X

Overview

Breaker, Flex Cable Operator, J Frame, Stainless Steel Handle, 4 Foot Length, NEMA 4,4X
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J-FCS04 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630980591, 140G-J-FCS04

Specifications

Type: Flex Cable, Operator Mechanism
Length: 4 ft
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Flex Cable, Operator Mechanism
Material: Stainless Steel
Length: 4 ft
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)