Cable, Ethernet Connectivity, Male Right Angle, RJ45 Male, TPE, 10m

Item #: 644265

Cat #: 1585D-E4TBJM-10

UPC: 885630708584

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, 4 Conductor, Male Right Angle to RJ45 Standard Male, Unshielded, 10 meter, Teal, Robotic TPE,

Overview

Cable, Ethernet Connectivity, 4 Conductor, Male Right Angle to RJ45 Standard Male, Unshielded, 10 meter, Teal, Robotic TPE,
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585D-E4TBJM-10 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630708584, 1585D-E4TBJM-10

Specifications

Volts AC: 300
Color: Teal
Jacket: TPE
Length: 10 m
Conductors: 4
Volts AC: 300
Jacket: TPE
Conductors: 4
Color: Teal
Length: 10 m

Customer Reviews

No reviews for this product
(0)