3 Element Infrared Painted Steel Enclosure Only, 33"

Item #: 644140

Cat #: VRP339S

UPC: 685360767376

Sign In or Register to view pricing and more.
Documents & Guides
3 Element Infrared Painted Steel Enclosure Only, 33", 90 degree reflector angle. ELEMENT TYPE* | Metal Sheathed; Quartz Tube and Quartz Lamp

Overview

3 Element Infrared Painted Steel Enclosure Only, 33", 90 degree reflector angle. ELEMENT TYPE* | Metal Sheathed; Quartz Tube and Quartz Lamp
Also known as: 685360767376, VRP339S

Specifications

Mounting: Surface
Length: 33 in
Color: Bronze
Type: Enclosure - 3 Element
Family / Style: VRP
Mounting: Surface
Color: Bronze
Family / Style: VRP
Length: 33 in
Type: Enclosure - 3 Element

Customer Reviews

No reviews for this product
(0)