Safety Switch, Double Throw, Heavy Duty, 200A, 600VAC, NEMA 4X

Item #: 644122

Cat #: DT364NWK

UPC: 782114316047

200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782114316047, DT364NWK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)