COP TFFN16STRGRN5000RL

Item #: 644099

Cat #: TFFN16STRGRN5000RL

UPC: 980100227418

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP TFFN16STRGRN5000RL TFFN-16-GRN-26STR-CU-5000SR

Overview

COP TFFN16STRGRN5000RL TFFN-16-GRN-26STR-CU-5000SR
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100227418, TFFN16STRGRN5000RL

Specifications

Color: Green
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 5000 ft
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)