Disconnect Enclosure, 48" x 37.38" x 16"

Item #: 64408

Cat #: A48AB3816LP

UPC: 783510327804

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, Wall Mount, Type 12 A & B, Size/Dims: 48" x 37.38" x 16", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, Wall Mount, Type 12 A & B, Size/Dims: 48" x 37.38" x 16", Material/Finish: Steel/Paint
Also known as: 783510327804, A48AB3816LP

Specifications

Depth: 16 in
Mounting: Surface
Width: 38 in
Height: 48 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Depth: 16 in
Width: 38 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Mounting: Surface
Height: 48 in
Material: Steel

Customer Reviews

No reviews for this product
(0)