MrkrPlt,2"x0.75",WH,PK100

Item #: 644041

Cat #: MP200-C

UPC: 074983650408

Sign In or Register to view pricing and more.
Documents & Guides
Harness Identification Marker Plate, 2.00" x 0.75"(50.8mm x 19.1mm), white, standard package.

Overview

Harness Identification Marker Plate, 2.00" x 0.75"(50.8mm x 19.1mm), white, standard package.
Also known as: 074983650408, MP200-C

Specifications

Width: 3/4 in
Height: 2 in
Color: White
Type: Marker Plate
Width: 3/4 in
Color: White
Height: 2 in
Type: Marker Plate

Customer Reviews

No reviews for this product
(0)