Breaker, Residual Current, 2P, 25A, 30mA Sensitivity

Item #: 644032

Cat #: 1492-RCDA2A25

UPC: 885630618241

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Residual Current, 2-Pole, 25 Amp, 30 mA Sensitivity

Overview

Breaker, Residual Current, 2-Pole, 25 Amp, 30 mA Sensitivity
The Bulletin 1492-RCD line includes Residual Current Devices (RCDs), also known as Residual Current Circuit Breakers, for detecting and interrupting leakage current to ground. By detecting small leakage currents and disconnecting all ungrounded connectors quickly, RCDs can prevent injury to exposed personnel and damage to equipment.
Also known as: 885630618241, 1492-RCDA2A25

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Poles: 2
Volts AC: 277, 480Y
Amps: 25
Family / Style: 1492
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)