Enclosure, NEMA 3R, 36 x 36 x 12", Steel

Item #: 644005

Cat #: 363612NKRTE

UPC: 641353204204

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Raintight, NEMA 3R, 36 x 36 x 12 Inch, Steel/Gray Finish

Overview

Enclosure, Raintight, NEMA 3R, 36 x 36 x 12 Inch, Steel/Gray Finish
Also known as: 641353204204, 363612NKRTE

Specifications

Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)