Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Type 12 A-b Disconnect Encl., Bulletin A22 (type 12 & 13 Enclosures For Allen-bradley Disconnects), Size/dims: 60.00x37.38x16.00, Material/finish: Steel/paint
Overview
Type 12 A-b Disconnect Encl., Bulletin A22 (type 12 & 13 Enclosures For Allen-bradley Disconnects), Size/dims: 60.00x37.38x16.00, Material/finish: Steel/paint
Also known as: 783510327903, A60AB3816LP
Specifications
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)