Breaker, Molded Case, 7A, G Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 643953

Cat #: 140MG-G8P-B70

UPC: 885630442037

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 7 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 7 Amp, 3-Pole, G Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
Allen-Bradley® Bulletin 140M motor circuit protectors provide disconnecting means for branch-circuit and short-circuit magnetic protection, manual switching, and branch circuit. Catalog item 140MG-G8P-B70 from Rockwell Automation® is a motor circuit protector.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630442037, 140MG-G8P-B70

Specifications

Poles: 3
Volts AC: 480
Amps: 7
Type: Breaker; Molded Case, Breaker
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 7
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)