Wireway End Plate, 6" x 6", Type 1, Galvanized, Knockout

Item #: 6439

Cat #: F66GCPGV

UPC: 783510886301

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Galvanized, Knockout

Overview

Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Galvanized, Knockout
Also known as: 783510886301, F66GCPGV

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)