Slim Lock Closure

Item #: 643881

Cat #: SLC-716

UPC: 051111957424

Sign In or Register to view pricing and more.
Documents & Guides
Slim Lock ClosureSlim Lock Closure. Neck Size: 1.00" - 1.03"(25.4 - 26.22mm). Typical Connector Application: DIN 716. Cable Diameter: 0.53" - 0.63"(13.5 - 16mm). For Wireless Weatherproofing Applications Are Compact Closures That Protect RF Connections at the Antenna and Remote Radio Unit (RRU).

Overview

Slim Lock ClosureSlim Lock Closure. Neck Size: 1.00" - 1.03"(25.4 - 26.22mm). Typical Connector Application: DIN 716. Cable Diameter: 0.53" - 0.63"(13.5 - 16mm). For Wireless Weatherproofing Applications Are Compact Closures That Protect RF Connections at the Antenna and Remote Radio Unit (RRU).
The 3M™ Slim Lock Closure for wireless weatherproofing applications is a compact closure that protects high-density RF connections at the cell site, even when those connections are close together. This innovative, one-handed closure is reusable, re-enterable and tool-less, making it a time-saving, cost-effective, easy-to-use solution for the wireless industry. It can be used at the RF connection points on both the antenna and Remote Radio Unit (RRU) in an FTTA installation. Air is displaced around protected interconnections using a highly compliant sealing gel technology providing a robust sealing interface. This closure can be opened and reused without disconnection of the network, thereby avoiding signal interruptions and additional replacement costs.
Also known as: 051111957424, SLC-716

Specifications

Type: Boot, Plug, Weather Resistant
Type: Boot, Plug, Weather Resistant

Customer Reviews

No reviews for this product
(0)