Threaded Conduit Nipple, 3-1/2" x 12", Steel

Item #: 643836

Cat #: 645912

UPC: 751338320307

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 3-1/2 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3-1/2 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 751338320307, 645912

Specifications

Length: 12 in
Diameter: 3 1/2 in
Material: Steel
Standards: California Proposition 65
Length: 12 in
Material: Steel
Diameter: 3 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)