40 Piece Impact Ready Screwdriving Kt, Limited Quantities Available

Item #: 643678

Cat #: DWA2T40IR

UPC: 885911344821

Sign In or Register to view pricing and more.
Documents & Guides
40-Piece Screwdriving Kit. Includes: (6) 2" PH2 IMPACT READY® Bit, (4) 1" PH2 Bit, (3) 1" PH2, (3) 1" T20 IMPACT READY® Bit, (3) 1" T25 IMPACT READY® Bit, (2) 1" SL8 IMPACT READY® Bit, (2) 1" SQ2 IMPACT READY® Bit, (1) 3/8" Nutsetter, (1) 1/4" Nutsetter, (1) 5/16" Nutsetter, (1) IMPACT READY® Sleeve, (1) 3" IMPACT READY® Screw Lock Holder, (1) 2" SQ2 IMPACT READY® Bit, (1) 2" T25 IMPACT READY® Bit, (1) 2" SL8 IMPACT READY® Bit, (1) 1" SL6 IMPACT READY® Bit, (1) 1" PH1 IMPACT READY® Bit, (1) 1" PH3 IMPACT READY® Bit, (1) 1" SL10 IMPACT READY® Bit, (1) 1" T15 IMPACT READY® Bit, (1) 1" T30 IMPACT READY® Bit, (1) 1" SQ3 IMPACT READY® Bit, (1) 1" SQ1 IMPACT READY® Bit, (1) 3.5" PH2 IMPACT READY® Bit

Overview

40-Piece Screwdriving Kit. Includes: (6) 2" PH2 IMPACT READY® Bit, (4) 1" PH2 Bit, (3) 1" PH2, (3) 1" T20 IMPACT READY® Bit, (3) 1" T25 IMPACT READY® Bit, (2) 1" SL8 IMPACT READY® Bit, (2) 1" SQ2 IMPACT READY® Bit, (1) 3/8" Nutsetter, (1) 1/4" Nutsetter, (1) 5/16" Nutsetter, (1) IMPACT READY® Sleeve, (1) 3" IMPACT READY® Screw Lock Holder, (1) 2" SQ2 IMPACT READY® Bit, (1) 2" T25 IMPACT READY® Bit, (1) 2" SL8 IMPACT READY® Bit, (1) 1" SL6 IMPACT READY® Bit, (1) 1" PH1 IMPACT READY® Bit, (1) 1" PH3 IMPACT READY® Bit, (1) 1" SL10 IMPACT READY® Bit, (1) 1" T15 IMPACT READY® Bit, (1) 1" T30 IMPACT READY® Bit, (1) 1" SQ3 IMPACT READY® Bit, (1) 1" SQ1 IMPACT READY® Bit, (1) 3.5" PH2 IMPACT READY® Bit
DEWALT DWA2T40IR 40-piece impact ready screw driving set is part of the DEWALT flex or line of power tool accessories. Flex or allows bits to flex up to 15 degrees which equals increased durability and reduced breakage for longer bit life. This set allows you to maximize you impact ready system. It features a 10x magnetic screw lock system for strong fastener retention and is preferred by professionals everywhere. The bits are placed directly in the impact driver; no run out and allows for access areas. It also minimizes drops and reduces wobbling. This set features a full range of sizes, from 2 In. to 6 In. screw driving bits and are removable to be used across a full bit set. These bits are durable and jobsite tough. Set includes: (1) 3/8 In. untested, (1) 1/4 In. untested, (1) 5/16 In. untested, (1) impact ready sleeve, (1) 3 In. Impact ready screw lock holder, (6) 2 In. PH2 impact ready bits, (1) 2 In. SQ2 impact ready bit, (1) 2 In. T25 impact ready bit, (1) 2 In. SL8 impact ready bit, (4) 1 In. PH2 bits, (2) 1 In. SL8 impact ready bits, (1) 1 In. SL6 impact ready bit, (1) 1 In. PH1 impact ready bit, (1) 1 In. PH3 impact ready bit, (1) 1 In. SL10 impact ready bit, (3) 1 In. PH2, (1) 1 In. T15 impact ready bit, (3) 1 In. T20 impact ready bit, (3) 1 In. T25 impact ready bit, (1) 1 In. T30 impact ready bit, (2) 1 In. SQ2 impact ready bits, (1) 1 In. SQ3 impact ready bit, (1) 1 In. SQ1 impact ready bit, (1) 3.5 In. PH2 impact ready bit.
Also known as: 885911344821, DWA2T40IR

Specifications

Type: Impact Rated, Drill Bit, Kit
Diameter: 1 in, 3 in, 1/4 in, 3/8 in, 3 1/2 in, 5/16 in, 2 in
Type: Impact Rated, Drill Bit, Kit
Diameter: 1 in, 3 in, 1/4 in, 3/8 in, 3 1/2 in, 5/16 in, 2 in

Customer Reviews

No reviews for this product
(0)