Floor Mount Enclosure, NEMA 12, Two Door, 72 x 60 x 10", Steel/Gray

Item #: 643656

Cat #: A727224ULPG

UPC: 783510388997

Sign In or Register to view pricing and more.
Documents & Guides
Floor Mount Enclosure, NEMA 12, Two Door With 3-Point Latch, 72 x 60 x 10 Inch, Steel With Gray Powder Coat Finish

Overview

Floor Mount Enclosure, NEMA 12, Two Door With 3-Point Latch, 72 x 60 x 10 Inch, Steel With Gray Powder Coat Finish
Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.
Also known as: 783510388997, A727224ULPG

Specifications

Depth: 24 in
Width: 72 in
Color: Gray
Height: 72 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 72 in
Height: 72 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)