Data Interface Port

Item #: 643645

Cat #: HGF5ETHETHSS

UPC: 783510159474

Documents & Guides
Dual Eth Prog Port Gf 4x, Bulletin A70e (intersafe Data Interface Ports), Size/dims: 143x176x24mm, Material/finish: Ss Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dual Eth Prog Port Gf 4x, Bulletin A70e (intersafe Data Interface Ports), Size/dims: 143x176x24mm, Material/finish: Ss Type 304
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510159474, HGF5ETHETHSS

Specifications

Finish: Brushed
Material: Stainless Steel 304
Weight: 3.400 lb
Finish: Brushed
Weight: 3.400 lb
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)