Terminal block, Linergy TR, push-in type, feed through, 2 points, 4mm², grey, set of 50

Item #: 643589

Cat #: NSYTRP42

UPC: 785901734994

Sign In or Register to view pricing and more.
Terminal block, Linergy TR, push-in type, feed through, 2 points, 4mm², grey, set of 50

Overview

Terminal block, Linergy TR, push-in type, feed through, 2 points, 4mm², grey, set of 50
Also known as: 785901734994, NSYTRP42

Specifications

Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 30
Volts AC: 600
Size: 6.2 mm
Standards: California Proposition 65
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Amps: 30
Size: 6.2 mm
Volts DC: 600
Color: Gray
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)