Pilot Light, Red Lens, 120VAC, Transformer, 22.5mm

Item #: 64358
Cat #: 800MR-P16R
UPC: 781180140389
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Red Lens, 120 Volt AC, Transformer, Stab Terminals, NEMA 13, 22.5 mm

Overview

Pilot Light, Red Lens, 120 Volt AC, Transformer, Stab Terminals, NEMA 13, 22.5 mm
Also known as: 781180140389, 800MR-P16R

Specifications

Color: Red
Size: 22.5 mm
Volts AC: 120
Type: Pilot Light
IP/NEMA Rating: NEMA 13
Color: Red
Volts AC: 120
IP/NEMA Rating: NEMA 13
Size: 22.5 mm
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)