Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², grey, set of 50

Item #: 643541

Cat #: NSYTRP22

UPC: 785901733928

Sign In or Register to view pricing and more.
Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², grey, set of 50

Overview

Terminal block, Linergy TR, push-in type, feed through, 2 points, 2.5mm², grey, set of 50
Linergy TR is terminal block for Linergy. It belongs to linergy passthrough terminal block with 2.5 mm² nominal cross section. The rated operational voltage is 600V conforming to CSA/cURus and 800V conforming to EN/IEC 60947-7-1. The rated current is 24A conforming to EN/IEC 60947-7-1 and 20A conforming to CSA and cURus. It has grey surface treatment. Mounting by clip-on and top connection by single-level 1x1 push-in (upstream and downstream) terminals. It could be connection without tool and disconnection by flat screwdriver. It is compatible with spacial enclosures for Prisma G, Prisma P, Pragma, Prisma PH, Prisma Pack, Spacial, Kaedra, TeSys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (VDE, LR, cURus, IEC-Ex, ATEX, EAC, GL, CSA). It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901733928, NSYTRP22

Specifications

Type: Terminal Block, Feed Through
Volts DC: 600
Mounting: DIN Rail
Size: 5.2 mm
Color: Gray
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Volts DC: 600
Size: 5.2 mm
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)