Automotive Charger

Item #: 643396

Cat #: DCB119

UPC: 885911239721

Sign In or Register to view pricing and more.
Documents & Guides
Charger, Automotive Charger, Power Requirements: 12V DC, Charge Time: 40 - 90 Minutes, Compatible Batteries: 12V Max & 20V Max Lithium Ion, Weight: 1.44 lbs

Overview

Charger, Automotive Charger, Power Requirements: 12V DC, Charge Time: 40 - 90 Minutes, Compatible Batteries: 12V Max & 20V Max Lithium Ion, Weight: 1.44 lbs
The 12 V MAX* - 20 V MAX* lithium ion vehicle battery charger allows professionals to charge their battery on the way to the job to minimize down-time. Charges for less than an hour and automatically shuts off when charge is complete to protect vehicle battery.
Also known as: 885911239721, DCB119

Specifications

Volts DC: 20, 12
Type: Lithium Ion
Volts DC: 20, 12
Type: Lithium Ion

Customer Reviews

No reviews for this product
(0)