B-LINE B52SHA-120HDG Deep Strut, 13/16
Item #: 643378
Cat #: B52SHA-120HDG
UPC: 781011845117
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
BLI B52SHA-120HDG Deep Strut 13/
Overview
BLI B52SHA-120HDG Deep Strut 13/
Also known as: 781011845117, B52SHA-120HDG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)