Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W

Item #: 643320

Cat #: APP-332-L735

UPC: 080083621910

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 18 Cell, Ballast: T8 NEMA premium ballast

Overview

Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 18 Cell, Ballast: T8 NEMA premium ballast
Also known as: 080083621910, APP-332-L735

Specifications

Type: 3-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 3-Lamp
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)