XT IEC Miniature Control Relay

Item #: 643280

Cat #: XTRM10A31A

UPC: 015080517652

Sign In or Register to view pricing and more.
XT IEC Miniature Control Relay, Screw terminals, 45 mm - mini Frame size, 3NO-1NC contact configuration, 110V 50 Hz, 120V 60 Hz coil, 10A conventional thermal rating, 6A at 220/230/240V; 3A at 380/400/415V rated operational voltage

Overview

XT IEC Miniature Control Relay, Screw terminals, 45 mm - mini Frame size, 3NO-1NC contact configuration, 110V 50 Hz, 120V 60 Hz coil, 10A conventional thermal rating, 6A at 220/230/240V; 3A at 380/400/415V rated operational voltage
Fill
Also known as: 015080517652, XTRM10A31A

Specifications

Type: Relay
Type: Relay

Customer Reviews

No reviews for this product
(0)