Smoke Alarm, 120V AC/DC, 9V Alkaline Battery Backup

Item #: 643241

Cat #: 9120AB

UPC: 029054513021

Sign In or Register to view pricing and more.
Documents & Guides
Smoke Alarm, 120 Volt AC, 60Hz Wire-In with 9 Volt Alkaline Battery Backup

Overview

Smoke Alarm, 120 Volt AC, 60Hz Wire-In with 9 Volt Alkaline Battery Backup
The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.
Also known as: 029054513021, 9120AB

Specifications

Diameter: 5.600 in
Volts AC: 120
Mounting: Surface
Depth: 2 in
Color: White
Type: Battery Backup
Diameter: 5.600 in
Mounting: Surface
Color: White
Volts AC: 120
Depth: 2 in
Type: Battery Backup

Customer Reviews

No reviews for this product
(0)