Compact Fluorescent Lamp, 4-Pin, Dulux L, 40W, 3500K

Item #: 643195

Cat #: GSS20585-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 80, Color Temperature: 3500K

Overview

Compact Fluorescent Lamp, 40 Watt, Bulb: DL (Twin Tube Long), Base: 4-Pin (2G11), Lumens: 3150, CRI: 80, Color Temperature: 3500K
Also known as: GSS20585-2

Specifications

Shape: PL-L (Twin Tube Long)
Volts AC: 120
Wattage: 40
Lumens: 3150
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Wattage: 40
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Volts AC: 120
Lumens: 3150
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)

Customer Reviews

No reviews for this product
(0)