MCB 1P K 16A 240 BCPD

Item #: 643184

Cat #: S201U-K16

UPC: 662019169439

Sign In or Register to view pricing and more.
Documents & Guides
MCB 1P K 16A 240 BCPDMiniature Circuit Breaker, Branch Circuit Protection, Rated Current 16 Amps, 1 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Overview

MCB 1P K 16A 240 BCPDMiniature Circuit Breaker, Branch Circuit Protection, Rated Current 16 Amps, 1 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 662019169439, S201U-K16

Specifications

Mounting: DIN Rail
Poles: 1
Volts AC: 240
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve K
Poles: 1
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)