Disconnect Enclosure w/o Handle, Type 12, 24x25x8

Item #: 64318

Cat #: A24SA2608LP

UPC: 783510328207

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure Without Handle, Type 12, Material: Steel, Dimensions: 24" x 25.38" x 8"

Overview

Disconnect Enclosure Without Handle, Type 12, Material: Steel, Dimensions: 24" x 25.38" x 8"
Also known as: 783510328207, A24SA2608LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)