Breaker, 1P, 10A, 120/240VAC, 10kAIC, Plug-In

Item #: 64313

Cat #: QO110

UPC: 78590120559

Sign In or Register to view pricing and more.
10 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

10 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 78590120559, QO110

Specifications

Amps: 10
Family / Style: QO
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 10
Poles: 1
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)