MINIATURE CIRCUIT BREAKER 120/240V 15A

Item #: 643103

Cat #: QHB215

UPC: 785901341628

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,120/240 Vac,15A,2P,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, and NQOD,Standard Bolt-On,Thermal Magnetic Breaker,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,120/240 Vac,15A,2P,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, and NQOD,Standard Bolt-On,Thermal Magnetic Breaker,UL Listed - CSA Certified
Mini CB, QO, 15 A, 2P, 120/240 V, 65 kA, Bolt on
Also known as: 785901341628, QHB215

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)