
Wet Location Fixture, LED, 4', 120-277V
Item #: 643076
Cat #: ILW48LED4D
UPC: 765364009372
Documents & Guides
4' 47.82W Linear LED Wet Location, 4000K, Lumens: 5564, Multi-Volt, Hours: 200,000, Nema 4X, IP67, DLC Qualified
Sign In or Register to view pricing and more.
No associated products found.
Overview
4' 47.82W Linear LED Wet Location, 4000K, Lumens: 5564, Multi-Volt, Hours: 200,000, Nema 4X, IP67, DLC Qualified
Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP ratings of 65, 66 & 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.
Also known as: 765364009372, ILW48LED4D, 8' LED light
Specifications
Wattage: | 48 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Standards: | DLC Listed (Standard) |
Wattage: | 48 |
Length: | 4 ft |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)