Disconnect Encl. 30.00x25.38x8

Item #: 64306

Cat #: A30SA2608LP

UPC: 783510328405

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Handle, Type 12, 30.00x25.38x8.00, Steel

Overview

Disconnect Enclosure with Handle, Type 12, 30.00x25.38x8.00, Steel
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510328405, A30SA2608LP

Specifications

Height: 30 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Width: 26 in
Height: 30 in
Mounting: Surface
Material: Steel
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 26 in

Customer Reviews

No reviews for this product
(0)