This product has been discontinued.
This product may not be available in all locations.
1
more
Breaker, 1P, 20A, 120/240VAC, 10kAIC, Plug-In, AFCI
Item #: 64302
Cat #: QO120AFI
UPC: 785901301301
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 10 kAIC, Arc Fault Circuit Interrupter
Overview
Circuit Breaker, Type QO, Plug-In, 1-Pole, 20 Amp, 120/240 VAC, 10 kAIC, Arc Fault Circuit Interrupter
Also known as: 785901301301, QO120AFI
Specifications
Family / Style: | QO |
Volts AC: | 120 |
Amps: | 20 |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Amps: | 20 |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)