85W T5 CFL Lamp, 41K

Item #: 643000

Cat #: S7392

UPC: 045923073922

Sign In or Register to view pricing and more.
Documents & Guides
85 Watt; T5 Compact Fluorescent; 4100K; 85 CRI; Mogul Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

85 Watt; T5 Compact Fluorescent; 4100K; 85 CRI; Mogul Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073922, S7392

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5700
Wattage: 85
Base: Mogul Screw (E39)
Volts AC: 120
Color Rendering Index (CRI): 85
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Wattage: 85
Volts AC: 120
Light Technology: CFL
Lumens: 5700
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Dimmable: No

Customer Reviews

No reviews for this product
(0)