Smart Motor Controller, 201A, 480VAC, 3-Phase, 50/60Hz, 24V AC/DC, Open

Item #: 64298

Cat #: 150-C201NBR

UPC: 662074693504

Sign In or Register to view pricing and more.
Documents & Guides
Smart Motor Controller, 201 Amp, 480 Volt AC, 3-Phase, 50/60Hz, 24 Volt AC/DC Control, Open

Overview

Smart Motor Controller, 201 Amp, 480 Volt AC, 3-Phase, 50/60Hz, 24 Volt AC/DC Control, Open
Allen-Bradley® SMC controllers are micro-processor based soft starters that are designed to maximize the efficiency of motor starts and stops. SMC controllers are designed to operate 3-phase motors. They feature built-in overload protection and use six silicon-controlled rectifiers (SCRs) (two per phase) to vary the conduction period and control the voltage (and thus, the torque) to the motor during starting, running, and stopping.
Also known as: 662074693504, 150-C201NBR

Specifications

Volts DC Control: 24
Volts AC: 480
Volts AC Control: 24
Amps: 201
Type: Smart Motor Controller
Volts DC Control: 24
Volts AC Control: 24
Type: Smart Motor Controller
Volts AC: 480
Amps: 201

Customer Reviews

No reviews for this product
(0)