Contactor, IEC, 12A, 3P, 230VAC Coil

Item #: 64297

Cat #: 100-C12KF10

UPC: 662072605455

Sign In or Register to view pricing and more.
Contactor, IEC, 12 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 12 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact
The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.
Also known as: 662072605455, 100-C12KF10

Specifications

Poles: 3
Type: Contactor
Amps: 12
Family / Style: 100-C
Volts AC Control: 230
Poles: 3
Amps: 12
Volts AC Control: 230
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)