This product may not be available in all locations.
![Contactor, IEC, 12A, 3P, 230VAC Coil Contactor, IEC, 12A, 3P, 230VAC Coil](https://rexel-cdn.com/products/image.jpg?i=7FA39262-5CDD-4E0C-8A2B-77A0F549130C&f=420)
Contactor, IEC, 12A, 3P, 230VAC Coil
Item #: 64297
Cat #: 100-C12KF10
UPC: 662072605455
Documents & Guides
Contactor, IEC, 12 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Sign In or Register to view pricing and more.
No associated products found.
Overview
Contactor, IEC, 12 Amp, 3-Pole, 230 Volt AC Coil, 1 Normally Open, Auxiliary Contact
The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.
Also known as: 662072605455, 100-C12KF10
Specifications
Poles: | 3 |
Type: | Contactor |
Amps: | 12 |
Family / Style: | 100-C |
Volts AC Control: | 230 |
Poles: | 3 |
Amps: | 12 |
Volts AC Control: | 230 |
Type: | Contactor |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)