Breaker, Molded Case, Phase Barrier, 1" Length, Frame G/I, 3P

Item #: 642966

Cat #: 140G-G-PB3M

UPC: 885630440132

Documents & Guides
Breaker, Molded Case, Phase Barrier, 1 Inch Length, Frame G/I, 3-Pole
Sign In or Register to view pricing and more.

Overview

Breaker, Molded Case, Phase Barrier, 1 Inch Length, Frame G/I, 3-Pole
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-PB3M from Rockwell Automation® is a circuit breaker accessory. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630440132, 140G-G-PB3M

Specifications

Poles: 3
Length: 1 in
Color: Black
Type: Phase Barrier, Breaker
Mounting: Breaker
Family / Style: 140G
Poles: 3
Color: Black
Mounting: Breaker
Length: 1 in
Type: Phase Barrier, Breaker
Family / Style: 140G

Customer Reviews

No reviews for this product
(0)