This product may not be available in all locations.

Breaker, Molded Case, G Frame, Terminal Lugs, 14-1/0AWG, AL Only
Item #: 642904
Cat #: 140G-G-TLC13A
UPC: 885630559698
Documents & Guides
Breaker, Molded Case, G Frame, Terminal Lugs, 14 - 1/0 AWG, AL Only, 3 per Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Molded Case, G Frame, Terminal Lugs, 14 - 1/0 AWG, AL Only, 3 per Package
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630559698, 140G-G-TLC13A
Specifications
Poles: | 3 |
Type: | Terminal Lug |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 1/0 |
Family / Style: | 140G |
Poles: | 3 |
Material: | Aluminum |
Family / Style: | 140G |
Type: | Terminal Lug |
Allowable Gauge Range: | 14 - 1/0 |
Customer Reviews
No reviews for this product
(0)