Contactor, IEC, 12A, 240VAC Coil

Item #: 64285

Cat #: 100-C12KA10

UPC: 662072605462

Sign In or Register to view pricing and more.
Contactor, IEC, 12A, 240VAC Coil

Overview

Contactor, IEC, 12A, 240VAC Coil
Also known as: 662072605462, 100-C12KA10

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 240
Amps: 12
Family / Style: 100-C
Poles: 3
Volts AC Control: 240
Family / Style: 100-C
Type: Contactor
Amps: 12

Customer Reviews

No reviews for this product
(0)