Starter, Size 00, 9A, 600VAC, 240VAC Coil, Reversing, Open, 3P *** Discontinued ***

Item #: 642790

Cat #: 8736SAO16V03

UPC: 785901903703

Sign In or Register to view pricing and more.
Starter, Size 00, 9 Amp, 600 Volt AC, 240 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads *** Discontinued ***

Overview

Starter, Size 00, 9 Amp, 600 Volt AC, 240 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads *** Discontinued ***
Also known as: 785901903703, 8736SAO16V03

Specifications

Phase: 3
Poles: 3
Volts AC Control: 240
Family / Style: 8736
Horsepower: 2
Volts AC: 600
Mounting: Horizontal
Amps: 9
Size: 00
Standards: California Proposition 65
Phase: 3
Volts AC Control: 240
Horsepower: 2
Mounting: Horizontal
Size: 00
Poles: 3
Family / Style: 8736
Volts AC: 600
Amps: 9
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)