22W CFL Lamp, 50K

Item #: 642754

Cat #: S6021

UPC: 045923060212

Sign In or Register to view pricing and more.
22 Watt; pin-Based Compact Fluorescent; 5000K; 84 CRI; GX32d-2 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

22 Watt; pin-Based Compact Fluorescent; 5000K; 84 CRI; GX32d-2 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923060212, S6021

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 5000 (Bright White)
Wattage: 22
Lumens: 1200
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX32d-2)
Color Rendering Index (CRI): 84
Wattage: 22
Light Technology: CFL
Base: 2-Pin (GX32d-2)
Color Temperature: 5000 (Bright White)
Lumens: 1200
Dimmable: No

Customer Reviews

No reviews for this product
(0)