This product may not be available in all locations.
Motor Controller, Open Type, 317A, 480V, 3Phase,100 - 240V Coil
Item #: 64275
Cat #: 150-C317NBD
UPC: 662074692941
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Motor Controller, SMC-3, Open Type, 317 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
Overview
Motor Controller, SMC-3, Open Type, 317 Amp, 480 Volt, 3 Phase, 100 - 240 Volt AC Coil
Also known as: 662074692941, 150-C317NBD
Specifications
Phase: | 3 |
Volts AC: | 480 |
Type: | Softstarter, Basic Control |
Amps: | 317 |
Volts AC Control Range: | 100 - 240 |
Phase: | 3 |
Type: | Softstarter, Basic Control |
Volts AC Control Range: | 100 - 240 |
Volts AC: | 480 |
Amps: | 317 |
Customer Reviews
No reviews for this product
(0)