Busbar, Fuse Base, 3P, Class J, 100A, 600VAC, UL508A Spacing

Item #: 642741

Cat #: 141A-NFJ100C

UPC: 885630208497

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Fuse Base, 3-Pole, Class J, 100 Amp, 600 Volt AC, UL508A Spacing

Overview

Busbar, Fuse Base, 3-Pole, Class J, 100 Amp, 600 Volt AC, UL508A Spacing
Also known as: 885630208497, 141A-NFJ100C

Specifications

Poles: 3
Type: Busbar, Fuse Module
Amps: 100
Class: J
Volts AC: 600
Poles: 3
Amps: 100
Volts AC: 600
Type: Busbar, Fuse Module
Class: J

Customer Reviews

No reviews for this product
(0)