POLARIS Grey Multi-Tap 6 2 Port OS

Item #: 642738

Cat #: ITOG-6

UPC: 662381951410

Sign In or Register to view pricing and more.
Documents & Guides
2Wire Polaris Grey Insulated Connector for6-14 AWG Fine-Stranded Flexible Copper Conductors, Dual Sided Entry Polaris GreyInsul-Tap Connectors are suitable for connectingtwo wires, designed for use with fine-stranded flexible copper conductors.Excellent for use in motor connect/disconnect applications. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius, rated 600 volts.

Overview

2Wire Polaris Grey Insulated Connector for6-14 AWG Fine-Stranded Flexible Copper Conductors, Dual Sided Entry Polaris GreyInsul-Tap Connectors are suitable for connectingtwo wires, designed for use with fine-stranded flexible copper conductors.Excellent for use in motor connect/disconnect applications. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius, rated 600 volts.
Also known as: 662381951410, ITOG-6, side tap block

Specifications

Material: Plastisol
Color: Gray, Black
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 12
Material: Plastisol
Wire/Cable Openings: 2
Color: Gray, Black
Allowable Gauge Range: 14 - 12

Customer Reviews

No reviews for this product
(0)