High Bay Fixture, 4', 6-Lamp, T8, 32W, 120-277V

Item #: 642698

Cat #: APHL-632-SW-UPL

UPC: 080083622221

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 6-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot

Overview

High Bay Fixture, 6-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot
Also known as: 080083622221, APHL-632-SW-UPL

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)