TMC2X Connector, 1/2", Hazardous Locations, Nickel Plated Brass

Item #: 642685

Cat #: TMC2X-050099NB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connector, 1/2", Hazardous Locations, Nickel Plated BrassTMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Nickel Plated Brass. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connector, 1/2", Hazardous Locations, Nickel Plated BrassTMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Nickel Plated Brass. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-050099NB

Specifications

Diameter: 1/2 in
Material: Brass
Diameter Range: 0.600 - 0.890 in, 0.690 - 0.990 in
Diameter: 1/2 in
Diameter Range: 0.600 - 0.890 in, 0.690 - 0.990 in
Material: Brass

Customer Reviews

No reviews for this product
(0)