This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,120/240 Vac,20A,65kA,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified
Overview
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,120/240 Vac,20A,65kA,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified
Mini CB, QO, 20 A, 1P, 120/240 V, 65 kA, Bolt on
Also known as: 78590125538, QHB120
Specifications
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 65 kA |
Amps: | 20 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)