Disconnect Enclosure w/ Handle, N12, 20x21x10

Item #: 64262

Cat #: A20SA2210LP

UPC: 783510329105

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Handle, NEMA Type 12, Material: Steel, Dimensions: 20" x 21.38" x 10"

Overview

Disconnect Enclosure with Handle, NEMA Type 12, Material: Steel, Dimensions: 20" x 21.38" x 10"
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the Hoffman-supplied defeater door handle and handle hardware.
Also known as: 783510329105, A20SA2210LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)